Motion
DFM-80-80-P-A-GF

FESTO CORPORATION
DFM-80-80-P-A-GF

DFM-80-80-P-A-GF Guided Drive
MI ITEM #04219620
MFR #DFM-80-80-P-A-GF
Price$1,072.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DFM-80-80-P-A-GF

DFM-80-80-P-A-GF Guided Drive
MI ITEM #04219620
MFR #DFM-80-80-P-A-GF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,072.02/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm

Details

  • Cushion Type
    Elastic cushioning rings/pads at both ends
  • Cylinder Style
    Guided
  • Cylinder Suffix
    P-A-GF
  • Maximum Applied Force
    3016 N
  • Options Included
    Position Sensing
  • Product Type
    Guided Air Cylinders
  • Series
    DFM
  • Type
    Guide Cylinder

Overview

Mfr description
DFM-80-80-P-A-GF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought