Motion
6119
Right Angle Brushed DC Gearmotor - Right Angle Shaft, 40 :1 Ratio, 1/6 hp hp, 130 V, 50.0 rpm rpm, TENV, Continuous Duty
MI ITEM #04219729
MFR #6119
Your Price$959.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Brushed DC Gearmotor - Right Angle Shaft, 40 :1 Ratio, 1/6 hp hp, 130 V, 50.0 rpm rpm, TENV, Continuous Duty
MI ITEM #04219729
MFR #6119

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$959.04/each(List $1,102.90)

Overview

Mfr description
6119 GEARMOTOR , BODINE

Specifications

  • Motor Type
    Brushed
  • Shaft Type
    Right Angle
  • Input Horsepower
    1/6 hp
  • Motor Supply Voltage
    130 V
  • Gear Ratio
    40 :1
  • Output RPM
    50.0 rpm
  • Full Load Torque
    77 in/lb
  • Full Load Current
    1.40 A
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Insulation Class
    B
  • NEMA Frame
    33A
  • Standards Met
    CSA, CURUS, RoHS, UL
  • Enclosure Abbreviation
    TENV
  • IP Rating
    IP20
  • Duty Condition Type
    Continuous Duty
  • Stage
    1
  • Overhung Load
    80 lbs
  • Mounting Type
    Foot
  • Weight
    10.80 lbs
  • Harmonization Code
    8501.31.3000
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text