Motion
NS8500-24T 30MM 1KW PA

REXNORD INC
NS8500-24T 30MM 1KW PA

Flat Top Conveyor Chain Sprocket - 24 Teeth, 147.32 mm Pitch Dia., Thermoplastic Elastomer Material
MI ITEM #04219821
MFR #NS8500-24T 30MM 1KW PA
Price$113.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS8500-24T 30MM 1KW PA

Flat Top Conveyor Chain Sprocket - 24 Teeth, 147.32 mm Pitch Dia., Thermoplastic Elastomer Material
MI ITEM #04219821
MFR #NS8500-24T 30MM 1KW PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$113.18/each

Specifications

Dimensions

  • Length Through Bore
    39 mm
  • Maximum Bore Diameter
    1-15/16 in
  • Outside Diameter
    148.3 mm
  • Pitch Diameter  
    5.7990 in
  • Weight
    0.52 kg

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS8500
  • Material
    Thermoplastic Elastomer
  • Number Of Hubs
    2
  • Number Of Strands Across
    2
  • Number Of Teeth  
    24
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    793699262209

Overview

Mfr description
NS8500-24T 30MM KWLER
  • 8500 Series Molded Split Sprocket with 24Teeth and a 30mm Round Shaft-ready Bore with 1 Keyway and No Setscrews in PA material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought