Motion
563148

GRACO INC
563148

Thread Size: 0.1250 in, Thread Type: NPT
Mi Item #04219836
MFR #563148
Price$63.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
563148

Thread Size: 0.1250 in, Thread Type: NPT
Mi Item #04219836
MFR #563148

Mfr description
563148 GRACO COMPACT SWIVEL FOR PIPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.93/each

Specifications

Dimensions

  • Thread Size
    0.1250 in

Details

  • For Use With
    Pipe
  • Product Type
    Grease Gun Accessories
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)