Motion
320
Oversize Ground Flat Stock - AISI Type A2 Air Hardening, Thickness: 1/4 in, Width: 1-3/4 in, Length: 18 in
Mi Item #04219880
MFR #320
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oversize Ground Flat Stock - AISI Type A2 Air Hardening, Thickness: 1/4 in, Width: 1-3/4 in, Length: 18 in
Mi Item #04219880
MFR #320

Mfr description
00320 1/4 X 1-3/4 X 18 A2 O.S.FLAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    18 in
  • Thickness
    1/4 in
  • Width
    1-3/4 in

Details

  • Length Tolerance
    + .062 in
  • Material Specification
    AISI Type A2 Air Hardening
  • Thickness Tolerance
    + .010 - .015 in
  • Width Tolerance
    + .010 - .015 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)