Motion
1510-B-AL
Cam & Groove Coupler - 1-1/2 in Female Coupler x 1 in Male NPT, Straight
MI ITEM #04219889
MFR #1510-B-AL
Price$99.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 1-1/2 in Female Coupler x 1 in Male NPT, Straight
MI ITEM #04219889
MFR #1510-B-AL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$99.21/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 2 Size
    1 in

Details

  • Body Material
    Aluminum
  • Coupler Type
    Type B Female Coupler x Male Thread
  • End 1 Type
    Female Coupler
  • End 2 Type
    Male NPT
  • Fitting Shape
    Straight
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber

Overview

Mfr description
1510-B-AL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text