Motion
PR4112L
Perm-Ruff Chemical Resistant Gloves - Size Large, PVC, Gauntlet Cuff, 12 in Length, Red
Mi Item #04219894
MFR #PR4112L
Price$10.93/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Perm-Ruff Chemical Resistant Gloves - Size Large, PVC, Gauntlet Cuff, 12 in Length, Red
Mi Item #04219894
MFR #PR4112L

Mfr description
PR4112-L CORE LAYING GLOVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.93/pr

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    12.2 in

Details

  • Application
    Lumber, Plywood, Oil & Gas
  • Color
    Brown
  • Country of Origin
    PK
  • Cuff Type
    Gauntlet
  • Description
    PERM RUFF PVC CHIP SURFACE, 12 IN
  • Hand Type
    Pair
  • Harmonization Code
    6116106500
  • Lining Material
    Knit
  • Manufacturer Catalog Number
    PR4112L
  • Material
    Pvc
  • Product Line
    Liquid Chemical Resistance
  • Protection Type
    Liquid Chemical Resistance
  • UPC_NO
    43551036906
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)