Specifications
Dimensions
- End 1 Size1-1/2 in
- End 1 Size Type1-1/2 ORB
- End 2 Size1-1/2 in
- End 2 Size Type1-1/2 in Flange
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeMale to Flange
- Both Ends Style/TypeO-Ring Boss to Flange
- Description Keyword1-1/2 in Male O-Ring Boss x 1-1/2 in Code 61 Standard O-Ring Flange
- End 1 StyleMale O-Ring Boss
- End 1 Thread(SAE) 1-7/8–12
- End 2 StyleCode 61 Standard O-Ring Flange
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series1710