1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INA (SCHAEFFLER)
KGXO10-PP
Linear Guide Round Shaft Housed Bushing - Overall Width: 1-3/4 in
Mi Item #
04220116
MFR #
KGXO10-PP
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Linear Motion
Ball Guides
Housed Bushings
INA (SCHAEFFLER) KGXO10-PP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INA (SCHAEFFLER)
KGXO10-PP
Linear Guide Round Shaft Housed Bushing - Overall Width: 1-3/4 in
Mi Item #
04220116
MFR #
KGXO10-PP
Mfr description
KGXO 10 PP CL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Width
1-3/4 in
Details
Manufacturer Catalog
Click here
Operating Temperature Range
-4 to +176 °F
Series
KGXO
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items