Motion
404-25 X 1.3750 in

RAMSEY PRODUCTS CORP
404-25 X 1.3750 in

Silent Chain Sprocket - Finished w/ Keyway, 0.5000 in Chain Pitch, 101.3 mm Pitch Dia., 25 Teeth, Steel
Mi Item #04220167
MFR #404-25 X 1.3750 in
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RAMSEY PRODUCTS CORP
404-25 X 1.3750 in

Silent Chain Sprocket - Finished w/ Keyway, 0.5000 in Chain Pitch, 101.3 mm Pitch Dia., 25 Teeth, Steel
Mi Item #04220167
MFR #404-25 X 1.3750 in

Mfr description
SC404B 25X1-3/8 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Chain Overall Width
    1.0000 in
  • Chain Pitch
    0.5000 in
  • Face Width
    25 mm
  • Hub Diameter
    81 mm
  • Length Through Bore
    44.5 mm
  • Maximum Bore Diameter
    60.3 mm
  • Min Bore Diameter
    19.1 mm
  • Outside Diameter
    100.2 mm
  • Pitch Diameter
    101.3 mm
  • Weight
    4.5 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Hub Type
    B Hub
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Teeth
    25
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)