Motion
25T10/750

MEGADYNE
25T10/750

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T10, 10 mm Pitch, 750 mm Pitch Length, 25 mm Width, 75 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04220179
MFR #25T10/750
Price$63.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
25T10/750

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T10, 10 mm Pitch, 750 mm Pitch Length, 25 mm Width, 75 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04220179
MFR #25T10/750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$63.13/each

Specifications

Dimensions

  • Overall Length
    750 mm
  • Overall Width  
    25 mm
  • Pitch
    10 mm
  • Pitch Length
    750 mm

Details

  • Belt Type
    T10
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    75
  • Number Of Toothed Sides
    1
  • UPC_NO
    746041279479

Overview

Mfr description
25T10/750 METRIC TIMING BELT - MEGAPOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text