Specifications
Dimensions
- Overall Length50 mm
- Overall Width25 mm
- Pitch0.3750 in
- Weight0.08 lbs
Details
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Belt TypeAT5
- Manufacturer Catalog Number7787-4017
- Manufacturer Upc Number072053575934
- MaterialPolyurethane
- Number Of Toothed Sides1
- Reinforcing Cord MaterialSteel
- Trade Number50M-AT5
Overview
Mfr description
AT5-25-50M-LLUS (7787-4017)