Motion
50NP ROLLER LINK

TSUBAKI (UST)
50NP ROLLER LINK

Roller Link - 50 / 5/8 in Pitch
Mi Item #04220256
MFR #50NP ROLLER LINK
Price$4.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50NP ROLLER LINK

Roller Link - 50 / 5/8 in Pitch
Mi Item #04220256
MFR #50NP ROLLER LINK

Mfr description
50NP PLAIN ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.76/each

Specifications

Dimensions

  • Chain Size & Pitch
    50 / 5/8 in
  • Pin Diameter
    0.141 in
  • Weight
    0.007 lb

Details

  • Chain Number & Pitch
    50 / 5/8 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Roller Link
  • Material
    Nickel Plated
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    35
  • Standards Met
    ASME B29
  • UPC_NO
    097039185389
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)