Specifications
Dimensions
- End 1 Size5/8 in
- End 2 Size5/8 in
- End 3 Size5/8 in
Details
- Adapter TypeTee
- End 1 StyleMale JIC Bulkhead With Lock Nut, Male JIC
- End 1 Thread7/8-14 UNF
- End 2 StyleMale JIC Bulkhead With Lock Nut, Male JIC
- End 2 Thread7/8-14 UNF
- End 3 StyleMale JIC Bulkhead With Lock Nut, Male JIC
- End 3 Thread7/8-14 UNF
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series2703