Motion
SPC2000

MEGADYNE
SPC2000

Maetric Unimatch SP Series V-Belt - SPC Section, 22 mm Top Width, 1 Strand, 2000 mm Nominal Outside Length, Smooth
Mi Item #04220734
MFR #SPC2000
Price$104.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
SPC2000

Maetric Unimatch SP Series V-Belt - SPC Section, 22 mm Top Width, 1 Strand, 2000 mm Nominal Outside Length, Smooth
Mi Item #04220734
MFR #SPC2000

Mfr description
SPC2000 METRIC V BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.15/each

Specifications

Dimensions

  • Belt Height
    18 mm
  • Nominal Outside Length
    2000 mm
  • Top Width Per Strand
    22 mm

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    SPC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)