Motion
WG224ELK33 1 1/2 UNMTD BALL BRG

LINK-BELT
WG224ELK33 1 1/2 UNMTD BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 1 1/2 in Bore Diam., 3.1496 in OD, 4.0000 in Width, Intermediate Duty Ball Brg, Eccentric Locking Collar Locking
Mi Item #04220748
MFR #WG224ELK33 1 1/2 UNMTD BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
WG224ELK33 1 1/2 UNMTD BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 1 1/2 in Bore Diam., 3.1496 in OD, 4.0000 in Width, Intermediate Duty Ball Brg, Eccentric Locking Collar Locking
Mi Item #04220748
MFR #WG224ELK33 1 1/2 UNMTD BALL BRG

Mfr description
WG224ELK33 BRG & COL WG224ELK33
  • 1 1/2" Unmounted Ball Bearing, Intermediate Duty, Eccentric Cam Locking Collar, Single Lip Contact Seal, No Anti Rotation Pin, Relubricatable, Spherical OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1 1/2 in
  • Bore Length
    1.7188 in
  • Inner Ring Width  
    1.1880 in
  • Outer Ring Width  
    0.8661 in
  • Outside Diameter  
    3.1496 in
  • Overall Width
    4.0000 in
  • Weight
    1.55 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Type
    Nylon
  • Duty Type
    Intermediate Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Eccentric Locking Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    793699671476
  • Max Operating Temperature
    225 °F
  • Max Rpm
    4500 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7330 lbf
  • Radial Static Load Capacity
    4460 lbf
  • Retainer Material
    Nylon
  • Seal Type
    E Lip Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Type Of Bearing
    Ball
  • UPC_NO
    793699671476
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)