Motion
6919

NTN
6919

Radial/deep Groove Ball Bearing - Straight Bore, 95 mm ID, 130 mm OD, 18 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #04220835
MFR #6919
Price$1,312.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6919

Radial/deep Groove Ball Bearing - Straight Bore, 95 mm ID, 130 mm OD, 18 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #04220835
MFR #6919

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,312.60/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7087 in, 18.000 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    18 mm
  • Precision Rating
    Class 0
  • Weight
    1.31 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6919 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 6919 is a 95 mm bore radial/deep groove ball bearing with a 130 mm OD and 18 mm width, open for standard use.
  • Manufacturer Catalog Number
    6919
  • Manufacturer Upc Number
    4547359007077
  • Max Rpm
    5700 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    8430 lbf
  • Radial Static Load Capacity
    7530 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359007077

Overview

Mfr description
6919 BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text