Motion
TEFO9112US
Screw Conveyor Part - 9 in Screw Dia., 15-1/2 in Length
MI ITEM #04222105
MFR #TEFO9112US
Your Price$537.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 9 in Screw Dia., 15-1/2 in Length
MI ITEM #04222105
MFR #TEFO9112US

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$537.68/each(List $645.21)

Overview

Mfr description
TEFO9112USS 9" X 1 1/2" 304SS TROUGH END

Specifications

  • Part Type
    Trough End
  • Overall Length
    15-1/2 in
  • Screw Diameter
    9 in
  • Overall Width
    13-3/4 in
  • Coupling Diameter
    1-1/2 in
  • Gauge Thickness
    1/4 in
  • Material
    304 Stainless Steel
  • Type Of Bearing
    Ball & Roller Bearing
  • Bolt Hole Diameter
    7/16 x 9/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought