Motion
KLOC-SS-D150
KLOC-SS-D150 K-Loc™ 1 1/2 in. Size Part D Female Coupler x Female NPT
MI ITEM #04222127
MFR #KLOC-SS-D150
List Price$155.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLOC-SS-D150 K-Loc™ 1 1/2 in. Size Part D Female Coupler x Female NPT
MI ITEM #04222127
MFR #KLOC-SS-D150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$155.24/each for your price

Overview

Mfr description
KLOC-SS-D150 FITTING
  • All sizes except 1/2" and 5" comply with Mil-Spec A-A-59326 for material and interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
  • Stainless steel alloy chemical composition is analyzed on every melt
  • Composition test certificate is available upon request
  • Locking feature using safety clips to prevent disconnection during use on all sizes except 1/2"

Specifications

  • Type
    Quick-Acting Coupler
  • Product Types
    K-Loc™ Part D Female Coupler x Female NPT
  • Size
    1 1/2
  • Working Pressure
    250 psi
  • Coupling Connection Type
    Female
  • End Type
    Female Coupler
  • End Type 2
    Female NPT
  • Manufacturer Upc Number
    822353068922
  • UPC_NO
    822353068922
  • Material
    Type 316 Stainless Steel
  • Weight
    1.74 lb
  • Additional Details
    K-Loc™ Auto Lock SS316 Quick-Acting Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text