Motion
TIV11Y-153
Nylon Tubing - Reinforced - Air Only, 0.375 in OD, 500 ft Length
MI ITEM #04222180
MFR #TIV11Y-153
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Tubing - Reinforced - Air Only, 0.375 in OD, 500 ft Length
MI ITEM #04222180
MFR #TIV11Y-153

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TIV11Y-153 YELLOW 500 FT

Specifications

  • Country of Origin
    US
  • Tube Outer Diameter
    0.375 in
  • Length
    500 ft
  • Color
    Yellow
  • Description Keyword
    Reinforced - Air Only
  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Fluid Type
    Air
  • Tube Material
    Nylon (Polymide)
  • Typical Applications
    Air Brake, General Purpose Air

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought