Specifications
Dimensions
- Compatible Shaft Diameter1-1/2 in
- Coupling Diameter1-1/2 in
- Overall Length11-3/4 in
Details
- Material304 Stainless Steel
- Part TypeEnd Shaft
- Seal TypeWaste Pack
- Type Of BearingBall Bearing
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)