Motion
FJAC25
Linear Plain Bearing - FJAC Series, 25 mm Shaft Diameter, 1.5700 in Outside Diameter, 2.3200 in Overall Length, 741331 N Load Capacity, Open
Mi Item #04222245
MFR #FJAC25
Price$111.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Plain Bearing - FJAC Series, 25 mm Shaft Diameter, 1.5700 in Outside Diameter, 2.3200 in Overall Length, 741331 N Load Capacity, Open
Mi Item #04222245
MFR #FJAC25

Mfr description
FJAC25 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.81/each

Specifications

Dimensions

  • Outside Diameter
    1.5700 in
  • Overall Height
    1.5700 in, 39.88 mm
  • Overall Length
    2.3200 in
  • Overall Width
    1.5700 in, 39.87 mm
  • Shaft Diameter  
    25 mm

Details

  • Bearing Material
    Anodized aluminum shell, FrelonGOLD liner
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Open
  • Dynamic Load Capacity
    741331 N
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -400 to 400 °F
  • Resistance Features
    Extreme Temperature Resistant, Vibration Resistant, Impact Resistant
  • Seal Type
    Open
  • Series
    FJAC
  • Static Load Capacity
    741331 N
  • Type
    Self-Aligning Linear
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)