Motion
UCX09-28
Ball Insert Bearing - Straight Bore, 1-3/4 in Bore Diam., 3.5433 in OD, 2.0310 in Width, Medium Duty, Set Screw Locking
MI ITEM #04222255
MFR #UCX09-28
Price$129.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1-3/4 in Bore Diam., 3.5433 in OD, 2.0310 in Width, Medium Duty, Set Screw Locking
MI ITEM #04222255
MFR #UCX09-28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$129.24/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/4 in
  • Inner Ring Width  
    2.0310 in
  • Outer Ring Width  
    0.8660 in
  • Outside Diameter  
    3.5433 in
  • Overall Width
    2.0310 in

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590049127
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7880 lbf
  • Radial Static Load Capacity
    4650 lbf
  • Seal Type
    R-Seals
  • Series
    UCX
  • UPC_NO
    1200106970842

Overview

Mfr description
UCX09-28 MOUNTED INSERT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought