Motion
CE1B20-100L-J79LS

SMC CORP OF AMERICA
CE1B20-100L-J79LS

CE1B20-100L-J79LS
Mi Item #04222282
MFR #CE1B20-100L-J79LS
Price$576.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CE1B20-100L-J79LS

CE1B20-100L-J79LS
Mi Item #04222282
MFR #CE1B20-100L-J79LS

Mfr description
CE1B20-100L-J79LS CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$576.67/each

Specifications

Dimensions

  • Bore Diameter
    20 mm

Details

  • Auto-Switch
    Yes
  • Bracket 1
    Basic
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CE1
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)