Motion
7000132710 3M EMI ALUMINUM FOIL SHIELDING TAPE 1170, 3/4 IN X 18 YD, 12

3M
7000132710 3M EMI ALUMINUM FOIL SHIELDING TAPE 1170, 3/4 IN X 18 YD, 12

3M™ EMI Aluminum Foil Shielding Tape 1170, 3/4 in x 18 yd, 12 Rolls/Case
MI ITEM #04222318
MFR #7000132710 3M EMI ALUMINUM FOIL SHIELDING TAPE 1170, 3/4 IN X 18 YD, 12
List Price$136.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000132710 3M EMI ALUMINUM FOIL SHIELDING TAPE 1170, 3/4 IN X 18 YD, 12

3M™ EMI Aluminum Foil Shielding Tape 1170, 3/4 in x 18 yd, 12 Rolls/Case
MI ITEM #04222318
MFR #7000132710 3M EMI ALUMINUM FOIL SHIELDING TAPE 1170, 3/4 IN X 18 YD, 12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$136.25/each for your price

Overview

Mfr description
7000132710 3M EMI ALUMINUM FOIL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Unique adhesive creates secure contact with the application surface
  • Suitable for EMI shielding, grounding and static charge draining
  • Flame-retardant
  • Rated for 600V applications
  • Withstands a wide temperature range of -40 to 266 °F (-40 to 130 °C)
  • UL Listed and RoHS 2011/65/EU Compliant

Specifications

  • Overall Length
    18 yd
  • Overall Width
    0.75 in
  • Color
    Gray
  • Manufacturer Upc Number
    00051138499419

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text