Motion
EH19R10GV
Industrial Filter Element - EH, 10 µm, Cotton
MI ITEM #04222330
MFR #EH19R10GV
Price$36.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter Element - EH, 10 µm, Cotton
MI ITEM #04222330
MFR #EH19R10GV

Mfr description
EH19R10GV FILTER ELEMENT
  • 4 types of materials w/different characteristics so filters are applicable to any application
  • Excellent particle capturing capacity extends element life and makes them economical
  • Elements are disposable so maintenance and replacement are easy
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.24/each

Specifications

Dimensions

  • Weight
    0.54 lbs

Details

  • Country of Origin
    JP
  • Element Material
    Cotton
  • Filter Rating
    10 µm
  • Filter Type
    Industrial Filter
  • Seal Material
    V (FKM)
  • Series
    E

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)