Motion
EJ302S-001X11

SMC CORP OF AMERICA
EJ302S-001X11

Industrial Filter Element - 1 µm
Mi Item #04222331
MFR #EJ302S-001X11
Price$32.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
EJ302S-001X11

Industrial Filter Element - 1 µm
Mi Item #04222331
MFR #EJ302S-001X11

Mfr description
EJ302S-001X11 FILTER ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.00/each

Specifications

Dimensions

  • Weight
    0.38 lbs

Details

  • Additional Details
    For Hydraulic Systems
  • Country of Origin
    JP
  • Element Material
    Polypropylene
  • Element Type
    Cartridge
  • Filter Rating
    1 µm
  • Filter Type
    Industrial Filter
  • Series
    E
  • Type
    Hydraulic Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)