Motion
EJ302S-005X11

SMC CORP OF AMERICA
EJ302S-005X11

Industrial Filter Element - EJ302S, 5 μm, Polyester
Mi Item #04222332
MFR #EJ302S-005X11
Price$30.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
EJ302S-005X11

Industrial Filter Element - EJ302S, 5 μm, Polyester
Mi Item #04222332
MFR #EJ302S-005X11

Mfr description
EJ302S-005X11 5M FILTER FOR 001 AND 003
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.30/each

Specifications

Dimensions

  • Weight
    0.45 lbs

Details

  • Country of Origin
    JP
  • Element Material
    Polyester
  • Filter Rating
    5 μm
  • Filter Type
    Industrial Filter
  • Series
    E
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)