Motion
EP200-010N
Industrial Filter Element - 10 μm, 19.6850 in
Mi Item #04222334
MFR #EP200-010N
Price$106.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter Element - 10 μm, 19.6850 in
Mi Item #04222334
MFR #EP200-010N

Mfr description
EP200-010N ELEMENT, FILTER-FH100
  • Pleated cartridges for a large filtration area
  • Elements are economical due to long service life
  • Ideal for filtration of hydraulic oil, lubricating oil, fuel oil, oils for liquid gas industry, dry inert gases and dry air
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.29/each

Specifications

Dimensions

  • Element Length
    19.6850 in
  • Filter Size
    200
  • Overall Height
    19.6850 in
  • Overall Length
    19.6850 in
  • Overall Width
    2.5590 in
  • Weight
    1.25 lbs

Details

  • Additional Details
    Elements are economical due to long service life
  • Body Material
    Paper
  • Country of Origin
    JP
  • Element Material
    Paper
  • Element Type
    Pleated
  • Filter Material
    Paper
  • Filter Rating
    10 μm
  • Filter Type
    Industrial Filter
  • Fluid Comp
    Dry Air, Dry Inert Gases, Fuel Oil, Hydraulic Oil, Lubricating Oil, Oils for Liquid Gas Industry
  • For Use With
    FGD Industrial Filter
  • Material
    Paper
  • Media Material
    Paper
  • Media Type
    Paper
  • Micron Rating
    10 µm
  • Seal Material
    N (NBR)
  • Series
    E
  • Standards Met
    RoHS
  • Type
    Pleated Cartridge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)