Motion
FGESA-20-W001AX29

SMC CORP OF AMERICA
FGESA-20-W001AX29

Industrial Filter - 2.0000 in, 1 µm, 250 mm
Mi Item #04222336
MFR #FGESA-20-W001AX29
Price$1,825.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
FGESA-20-W001AX29

Industrial Filter - 2.0000 in, 1 µm, 250 mm
Mi Item #04222336
MFR #FGESA-20-W001AX29

Mfr description
FGESA-20-W001AX29 INDUSTRIAL FILTER
  • Suitable for medium flow rate and low pressure filtration
  • Easy element replacement of the V-band type (with cover anti-scattering mechanism)
  • Can be used with a wide range of fluids
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,825.51/each

Specifications

Dimensions

  • Element Length
    250 mm
  • Port Size
    2.0000 in
  • Weight
    10.74 kg

Details

  • Additional Details
    For Hydraulic Systems
  • Country of Origin
    JP
  • Filter Rating
    1 µm
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    101.5 psi
  • Number of Elements
    4
  • Seal Material
    Non-Asbestos
  • Series
    FG
  • Thread Standard
    Rc
  • Type
    Hydraulic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)