Motion
FGH200-04-J006T

SMC CORP OF AMERICA
FGH200-04-J006T

Industrial Filter - 0.5000 in, 6 μm, 246 mm
Mi Item #04222339
MFR #FGH200-04-J006T
Price$698.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
FGH200-04-J006T

Industrial Filter - 0.5000 in, 6 μm, 246 mm
Mi Item #04222339
MFR #FGH200-04-J006T

Mfr description
FGH200-04-J006T FILTER, HYDRAULIC
  • High precision filter for liquids
  • PTFE element seal
  • 99% or more filtration efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$698.60/each

Specifications

Dimensions

  • Body Size
    200
  • Element Length
    246 mm
  • Port Size
    0.5000 in
  • Weight
    3.4985 kg

Details

  • Additional Details
    Particle generation in the housing has been eliminated by using stainless steel 316 and PTFE for the wetted material and adopting a clamp ring system. Elements are manufactured in a clean room (Class M 5.5)
  • Body Material
    Stainless Steel 316
  • Capacity
    1.8 L
  • Country of Origin
    JP
  • Efficiency Rating
    0.3 µm
  • Element Material
    HEPO II
  • Element Type
    HEPO II
  • Filter Material
    HEPO II
  • Filter Rating
    6 μm
  • Filter Type
    High Precision Filter for Liquids
  • Fluid Comp
    Liquids
  • For Use With
    ED801S, EJ801S
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    145 psi
  • Media Material
    HEPO II
  • Media Type
    HEPO II
  • Micron Rating
    6 µm
  • Seal Material
    PTFE
  • Series
    FG
  • Standards Met
    RoHS
  • Thread Standard
    Rc
  • Type
    High Precision Filter For Liquids
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)