Motion
FQ1011V-06-H020

SMC CORP OF AMERICA
FQ1011V-06-H020

Industrial Filter - 0.7500 in, 20 μm, 250 mm
Mi Item #04222340
MFR #FQ1011V-06-H020
Price$617.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
FQ1011V-06-H020

Industrial Filter - 0.7500 in, 20 μm, 250 mm
Mi Item #04222340
MFR #FQ1011V-06-H020

Mfr description
FQ1011V-06-H020 HYDRAULIC FILTER
  • No tools required with replacing the element
  • Air release
  • Drainage of liquid
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$617.61/each

Specifications

Dimensions

  • Body Size
    0.7500 in
  • Element Length
    250 mm
  • Filter Size
    250 mm
  • Port Size
    0.7500 in
  • Weight
    4.20 lbs

Details

  • Additional Details
    Quick change filter requires no tools for replacement deg F the element
  • Body Material
    Cotton
  • Country of Origin
    JP
  • Element Material
    Cotton
  • Element Type
    Cotton
  • Filter Material
    Cotton
  • Filter Rating
    20 μm
  • Filter Type
    Quick Change Filter
  • Material
    Stainless Steel
  • Max Operating Temperature
    176 °F
  • Max Pressure
    1.0 MPa, 145.038 psi
  • Maximum Operating Pressure
    145 psi
  • Maximum Temperature
    176 °F
  • Media Material
    Cotton
  • Media Type
    Cotton
  • Micron Rating
    20 µm
  • Min Operating Temperature
    176 °F
  • Operating Temperature Range
    176 °F
  • Seal Material
    FPM
  • Series
    FQ1
  • Standards Met
    RoHS
  • Thread Standard
    Rc
  • Type
    Quick Change Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)