Motion
5911212SS
3/4 Hose x 3/4 Female GHT 303SS 4 Barb w/Swl
MI ITEM #04222342
MFR #5911212SS
Price$55.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 Hose x 3/4 Female GHT 303SS 4 Barb w/Swl
MI ITEM #04222342
MFR #5911212SS

Mfr description
591-1212-SS FEMALE GHT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.37/each

Specifications

Dimensions

  • Overall Length
    1.8200 in
  • Thread Size
    3/4 in-11-1/2

Details

  • Body Material
    303 Stainless Steel
  • Material
    303 Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)