1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DANFOSS AEROQUIP LLC
22617-6
O-Ring - O-Ring
MI ITEM #
04222346
MFR #
22617-6
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Parts and Accessories
DANFOSS AEROQUIP LLC 22617-6
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC
22617-6
O-Ring - O-Ring
MI ITEM #
04222346
MFR #
22617-6
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Inside Diameter
0.4680 in | 11.88 mm
Outside Diameter
0.6240 in
Details
Accessory Type
O-Ring
Item Type
O Ring
Material
Buna-N
Overview
Mfr description
22617-6 BUNA-N O-RING
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data