Motion
T020022
T020022 Air Impact Wrench - D-Handle Handle, Reversible, Variable Speed, 1-1/2 in Drive Size, 1/2 in Inlet, 2400 ft-lbs Torque, 2500 rpm Max Speed
Mi Item #04222414
MFR #T020022
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T020022 Air Impact Wrench - D-Handle Handle, Reversible, Variable Speed, 1-1/2 in Drive Size, 1/2 in Inlet, 2400 ft-lbs Torque, 2500 rpm Max Speed
Mi Item #04222414
MFR #T020022

Mfr description
CP0614 PALED IMPACT WRENCH 1-1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1-1/2 in
  • Inlet Size
    1/2 in
  • Tool Weight
    31.5 lb

Details

  • Air Consumption
    58.0 cfm
  • Air Pressure
    90 psi
  • Handle Style
    D-Handle
  • Impact Rate
    500 bpm
  • Material
    Steel
  • Maximum Speed
    2500 rpm
  • Number Of Pieces
    1
  • Ratcheting
    Ratcheting
  • Reversible
    Reversible
  • Variable Speed
    Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)