Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
CMVL 3600-IS

Pulse™ Machine Condition Detector Pro IS - Analyzes Vibration, Temperature, Velocity, Frequency & Acceleration
Mi Item #04222870
MFR #CMVL 3600-IS

Mfr description
31706301 MEASURING DEVICE
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • Battery Life
    8 hrs
  • Description Keyword
    Analyzes Vibration, Temperature, Velocity, Frequency & Acceleration
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316572505311
  • Measurements Monitored
    Vibration, Temperature, Velocity, Frequency, Acceleration
  • Operating Temperature Range
    -4 to 140 °F
  • Temperature Measurement Range
    -32 to 212 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)