Motion
CMSS 65-012-00-15-10

SKF
CMSS 65-012-00-15-10

Eddy Current Probe - 5 mm Probe Dia., Armored Cable, 1.0 m Long, 1/4–28 Case
MI ITEM #04222995
MFR #CMSS 65-012-00-15-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
CMSS 65-012-00-15-10

Eddy Current Probe - 5 mm Probe Dia., Armored Cable, 1.0 m Long, 1/4–28 Case
MI ITEM #04222995
MFR #CMSS 65-012-00-15-10

Mfr description
CMSS 65-012-00-15-10 MEASURING DEVICE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Length
    1.0 m
  • Case Length
    1.5 in
  • Probe Diameter
    5 mm
  • Unthreaded Case Length
    Fully Threaded
  • Usable Range
    2 mm
  • Weight
    0.09 lbs

Details

  • Cable Type
    Armored
  • Case Type
    1/4–28
  • Component Type
    Eddy Current Probe
  • Manufacturer Upc Number
    7316574150861
  • Operating Temperature Range
    -29 to 350 °F
  • Sensitivity
    7.87 mV/μm
  • Standards Met
    API Standard 670

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)