Motion
CMSS 65-092-00-06-10

SKF
CMSS 65-092-00-06-10

Eddy Current Probe - 5 mm Probe Dia., FM (Non-Incendive) Cable, 1.0 m Long, 1/4–28 Case
MI ITEM #04223017
MFR #CMSS 65-092-00-06-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
CMSS 65-092-00-06-10

Eddy Current Probe - 5 mm Probe Dia., FM (Non-Incendive) Cable, 1.0 m Long, 1/4–28 Case
MI ITEM #04223017
MFR #CMSS 65-092-00-06-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMSS 65-092-00-06-10 MEASURING DEVICE

Specifications

  • Component Type
    Eddy Current Probe
  • Probe Diameter
    5 mm
  • Cable Length
    1.0 m
  • Cable Type
    FM (Non-Incendive)
  • Case Type
    1/4–28
  • Unthreaded Case Length
    Fully Threaded
  • Case Length
    0.6 in
  • Usable Range
    2 mm
  • Sensitivity
    7.87 mV/μm
  • Operating Temperature Range
    -29 to 350 °F
  • Standards Met
    API Standard 670, FM
  • Weight
    0.68 lbs
  • Manufacturer Upc Number
    7316572492055

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text