Motion
CMSS 665-16-9

SKF
CMSS 665-16-9

Eddy Probe System Driver - Use With CSA/FM/SIRA (Intrinsically Safe) Certified 1 m CMSS 65 Probe / 4 m CMSS 958 Extension Cable, 5 mm Probe Dia., 1.15 mm Usable Range
MI ITEM #04223034
MFR #CMSS 665-16-9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
CMSS 665-16-9

Eddy Probe System Driver - Use With CSA/FM/SIRA (Intrinsically Safe) Certified 1 m CMSS 65 Probe / 4 m CMSS 958 Extension Cable, 5 mm Probe Dia., 1.15 mm Usable Range
MI ITEM #04223034
MFR #CMSS 665-16-9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMSS 665-16-9 MEASURING DEVICE

Specifications

  • Compatible System Type
    CSA/FM/SIRA (Intrinsically Safe) Certified 1 m CMSS 65 Probe / 4 m CMSS 958 Extension Cable
  • Probe Diameter
    5 mm
  • Connector Type
    Non-Permanent Connector
  • Usable Range
    1.15 mm
  • Sensitivity
    7.87 mV/μm
  • Operating Temperature Range
    30 to 150 °F
  • Standards Met
    API Standard 670, CSA, FM, SIRA (ATEX)
  • Component Type
    Eddy Probe System Driver
  • Weight
    1.81 lbs
  • Additional Details
    For intrinsic safety installations, drivers must be installed with intrinsic safety (I-S) barriers.
  • Manufacturer Upc Number
    7316570690392

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text