Motion
CMSS 668-16-9

SKF
CMSS 668-16-9

Eddy Probe System Driver - Use With CSA/FM/SIRA (Intrinsically Safe) Certified 1 m CMSS 68 Probe / 4 m CMSS 958 Extension Cable, 8 mm Probe Dia., 1.6 mm Usable Range
Mi Item #04223042
MFR #CMSS 668-16-9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
CMSS 668-16-9

Eddy Probe System Driver - Use With CSA/FM/SIRA (Intrinsically Safe) Certified 1 m CMSS 68 Probe / 4 m CMSS 958 Extension Cable, 8 mm Probe Dia., 1.6 mm Usable Range
Mi Item #04223042
MFR #CMSS 668-16-9

Mfr description
CMSS 668-16-9 MEASURING DEVICE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Probe Diameter
    8 mm
  • Usable Range
    1.6 mm
  • Weight
    1.72 lbs

Details

  • Additional Details
    For intrinsic safety installations, drivers must be installed with intrinsic safety (I-S) barriers.
  • Compatible System Type
    CSA/FM/SIRA (Intrinsically Safe) Certified 1 m CMSS 68 Probe / 4 m CMSS 958 Extension Cable
  • Component Type
    Eddy Probe System Driver
  • Connector Type
    Non-Permanent Connector
  • Manufacturer Upc Number
    7316570126648
  • Operating Temperature Range
    30 to 150 °F
  • Sensitivity
    7.87 mV/μm
  • Standards Met
    API Standard 670, CSA, FM, SIRA (ATEX)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)