Motion
CMSS 668-2

SKF
CMSS 668-2

Eddy Probe System Driver - 8 mm Probe Dia., 2.3 mm Usable Range
Mi Item #04223043
MFR #CMSS 668-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
CMSS 668-2

Eddy Probe System Driver - 8 mm Probe Dia., 2.3 mm Usable Range
Mi Item #04223043
MFR #CMSS 668-2

Mfr description
CMSS 668-2 MEASURING DEVICE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Probe Diameter
    8 mm
  • Usable Range
    2.3 mm
  • Weight
    1.28 lbs

Details

  • Component Type
    Eddy Probe System Driver
  • Connector Type
    Non-Permanent Connector
  • Manufacturer Upc Number
    7316570976472
  • Operating Temperature Range
    30 to 150 °F
  • Sensitivity
    7.87 mV/μm
  • Standards Met
    API Standard 670
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)