Motion
CMSS 668H-5

SKF
CMSS 668H-5

Eddy Probe System Driver - 8 mm Probe Dia., 3.6 mm Usable Range
MI ITEM #04223046
MFR #CMSS 668H-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
CMSS 668H-5

Eddy Probe System Driver - 8 mm Probe Dia., 3.6 mm Usable Range
MI ITEM #04223046
MFR #CMSS 668H-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMSS 668H-5 MEASURING DEVICE

Specifications

  • Probe Diameter
    8 mm
  • Connector Type
    Non-Permanent Connector
  • Usable Range
    3.6 mm
  • Sensitivity
    3.94 mV/μm
  • Operating Temperature Range
    30 to 150 °F
  • Standards Met
    API Standard 670
  • Component Type
    Eddy Probe System Driver
  • Weight
    0.79 lbs
  • Manufacturer Upc Number
    7316572670286

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text