Motion
CMSS 668P-5

SKF
CMSS 668P-5

Eddy Probe System Driver - 8 mm Probe Dia., 3.6 mm Usable Range
Mi Item #04223052
MFR #CMSS 668P-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
CMSS 668P-5

Eddy Probe System Driver - 8 mm Probe Dia., 3.6 mm Usable Range
Mi Item #04223052
MFR #CMSS 668P-5

Mfr description
CMSS 668P-5 MEASURING DEVICE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Probe Diameter
    8 mm
  • Usable Range
    3.6 mm
  • Weight
    0.51 lbs

Details

  • Component Type
    Eddy Probe System Driver
  • Connector Type
    Permanent Fixed Connector
  • Manufacturer Upc Number
    7316572299517
  • Operating Temperature Range
    +32 to +149 °F
  • Sensitivity
    3.94 mV/μm
  • Standards Met
    API Standard 670
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)