Motion
CMSS 68-000-00-40-10

SKF
CMSS 68-000-00-40-10

Eddy Current Probe - 8 mm Probe Dia., Standard Cable, 1.0 m Long, 3/8–24 Case
Mi Item #04223060
MFR #CMSS 68-000-00-40-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
CMSS 68-000-00-40-10

Eddy Current Probe - 8 mm Probe Dia., Standard Cable, 1.0 m Long, 3/8–24 Case
Mi Item #04223060
MFR #CMSS 68-000-00-40-10

Mfr description
CMSS 68-000-00-40-10 MEASURING DEVICE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Length
    1.0 m
  • Case Length
    4.0 in
  • Probe Diameter
    8 mm
  • Unthreaded Case Length
    Fully Threaded
  • Usable Range
    2.3 mm
  • Weight
    0.09 lbs

Details

  • Cable Type
    Standard
  • Case Type
    3/8–24
  • Component Type
    Eddy Current Probe
  • Manufacturer Upc Number
    7316570472776
  • Operating Temperature Range
    -29 to 350 °F
  • Sensitivity
    7.87 mV/μm
  • Standards Met
    API Standard 670
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)