Motion
BF383 56-CC 15.91 TAPERED

DODGE
BF383 56-CC 15.91 TAPERED

BF3C56T01591 Helical Right Angle Bevel Speed Reducer - Quantis Series, Helical Gear Type, 38 Reducer Size, Triple, 15.91 Ratio, Left Output Direction, Clamp Collar Input, Tapered Bore Output, 56 Frame
Mi Item #04223143
MFR #BF383 56-CC 15.91 TAPERED
Price$4,723.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BF383 56-CC 15.91 TAPERED

BF3C56T01591 Helical Right Angle Bevel Speed Reducer - Quantis Series, Helical Gear Type, 38 Reducer Size, Triple, 15.91 Ratio, Left Output Direction, Clamp Collar Input, Tapered Bore Output, 56 Frame
Mi Item #04223143
MFR #BF383 56-CC 15.91 TAPERED

Mfr description
BF3C56T01591
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,723.82/each

Specifications

Dimensions

  • Housing Dimensions
    12.71 x 3.94 x 6.58 in
  • Housing Height
    6.5800 in
  • Housing Length
    12.7100 in
  • Housing Width
    3.9400 in
  • Manufacturer Reducer Size
    38
  • Maximum Output RPM
    110.000 rpm
  • Maximum Output Torque
    1157 in-lbs
  • NEMA / IEC Frame Size
    56
  • Ratio
    15.91
  • Service Factor
    1.0
  • Weight
    50 lbs

Details

  • Bevel Gear Type
    Helical
  • Country of Origin
    US
  • Input Type
    Clamp Collar
  • Manufacturer Upc Number
    782476295578
  • Max Input Horsepower
    2.02 hp @ 1750 rpm
  • Mounting Type
    Flange Mount
  • Output Direction
    Left
  • Output Type
    Tapered Bore
  • Reduction
    Triple
  • Series
    Quantis
  • Standards Met
    DIN-7
  • UPC_NO
    782476295578
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)