Motion
D7400-L15-08-ED

BRENNAN INDUSTRIES INC
D7400-L15-08-ED

USA Sealing Stud Straight - 15 mm Male Metric x 1/2 in Male British Standard Pipe Parallel, Steel
Mi Item #04223164
MFR #D7400-L15-08-ED
Price$12.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7400-L15-08-ED

USA Sealing Stud Straight - 15 mm Male Metric x 1/2 in Male British Standard Pipe Parallel, Steel
Mi Item #04223164
MFR #D7400-L15-08-ED

Mfr description
L15MBT-08MBSPP ED STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.00/each

Specifications

Dimensions

  • End 1 Size
    15 mm
  • End 2 Size
    1/2 in
  • Hex Body
    27.0
  • Hex Size
    27 mm
  • Overall Length
    43.5
  • Thread Size 2
    1/2-14
  • Tube Size
    15 mm

Details

  • Adapter Type
    Straight Adapter
  • Body Material
    Steel
  • Both Ends Style/Type
    Compression to Male BSPP
  • Connection Type
    DIN 2353 Flareless Tube Male BSPP (Type E) Port Connector
  • Description Keyword
    15 mm Male Metric x 1/2 in Male British Standard Pipe Parallel
  • End 1 Style
    Male Metric
  • End 1 Thread
    M22 x 1.5
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Thread
    (BSPP) 1/2–14
  • Fitting Material
    Steel
  • Manufacturer Catalog Number
    D7400-L15-08-ED
  • Material
    Steel
  • Maximum Operating Pressure
    310.264 bar, 4500 psi
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Shape
    STRAIGHT
  • Type
    Tube Male BSPP (Type E) Port Connector
  • Working Pressure
    4500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)