Motion
GM6468-048

GGB BEARINGS
GM6468-048

Die & Mold Plain-Bearing - 4.0000 in Bore, 4.2500 in OD, RTFE Material
Mi Item #04223220
MFR #GM6468-048
Price$78.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
GM6468-048

Die & Mold Plain-Bearing - 4.0000 in Bore, 4.2500 in OD, RTFE Material
Mi Item #04223220
MFR #GM6468-048

Mfr description
GM6468-048 FILAMENT WOUND - GA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.65/each

Specifications

Dimensions

  • Inside Diameter
    4.0000 in
  • Outside Diameter
    4.2500 in

Details

  • Bushing Material
    RTFE
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Plain Interior
  • Product Type
    Die & Mold Plain-Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)