Overview
Mfr description
L1680-RSZ
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog NumberL1680-RSZ
- DescriptionL1680-RSZ
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe L1680-RSZ is an 8 mm bore radial/deep groove ball bearing with a 16 mm OD and 5 mm width, double sealed for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data