Motion
7319 BECBP

SKF
7319 BECBP

Angular Contact Bearing - 95 mm Bore, 200 mm OD, 45 mm Width, Open, 40 ° Contact Angle
MI ITEM #04223367
MFR #7319 BECBP
Price$1,449.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7319 BECBP

Angular Contact Bearing - 95 mm Bore, 200 mm OD, 45 mm Width, Open, 40 ° Contact Angle
MI ITEM #04223367
MFR #7319 BECBP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,449.39/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Contact Angle
    40 °
  • Fillet Radius
    2.5 mm
  • Inner Ring Width
    45 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    45 mm
  • Precision Rating
    Not Rated
  • Weight
    12.95 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Description
    7319 BECBP
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316577151230
  • Max Rpm
    4300 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    180 kN
  • Radial Static Load Capacity
    163 kN
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    73
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577151230

Overview

Mfr description
7319 BECBP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text