Motion
AWD40-N04-Z
Micro Mist Separator - 0.01 µm Rating, 16 cfm Air Flow Capacity, 145 psi Max, 1/2 NPT Ports, Manual Drain, Polycarbonate Bowl
MI ITEM #04223458
MFR #AWD40-N04-Z
Price$93.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro Mist Separator - 0.01 µm Rating, 16 cfm Air Flow Capacity, 145 psi Max, 1/2 NPT Ports, Manual Drain, Polycarbonate Bowl
MI ITEM #04223458
MFR #AWD40-N04-Z

Mfr description
AWD40-N04-Z (NAWDF10)
  • Modular micro mist separator regulator
  • Filtration: 0.01µm
  • Body size: 1/8, 3/8, 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.85/each

Specifications

Dimensions

  • Body Size
    40
  • Overall Height
    239 mm
  • Overall Length
    70 mm
  • Overall Width
    75 mm
  • Port Size
    1/2 NPT
  • Weight
    1.98 lbs

Details

  • Bowl Material
    Polycarbonate
  • Bowl Options
    Polycarbonate Bowl
  • Drain Type
    Manual
  • Fluid Comp
    Air
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    145 psi
  • Proof Pressure
    218 psi
  • Series
    AWD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)